Beli water based adhesive di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALSEAL Shoe Adhesive (Lem Sepatu)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp12.900

    ALSEAL Shoe Adhesive (Lem Sepatu)
    Deskripsi:
    A clear colored solvent-based (toluene-free) adhesive specially formulated for do-it-yourself shoe and leather goods repair jobs. It is easy to use, fast setting, and economical. It offers superior bonding strength with excellent water and heat resistance.Ideal for bonding of natural or artificial leather goods.
    atribut:
    • Size (ml): 20
  2. ALSEAL All Purpose Sealant (Lem Silikon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    ALSEAL All Purpose Sealant (Lem Silikon)
    Deskripsi:
    ALSEAL All Purpose Sealant is a general purpose acetoxy silicone sealant formulated for general purpose glazing and sealing applications where long term reliability is required. It will bond to form a durable, flexible, waterproof seal on many common wet area building materials. This elastomeric sealant is permanently elastic upon curing.Well-suited for general sealing applications such as sheet metal, skylights, ventilators, air-conditioning systems, metal/ plastic signs, glass block structures and as a bedding for marine hardware.
    atribut:
    • Color: Grey
    • Size (ml): 280
    • Density (g/mL): 0.95-0.98
    • Service Temperature (°C): Up to 150
    • Application Temperature (°C): -20 to 50
    • Curing System: Moisture curing, acetoxy
  3. ALSEAL ColorSil Sealant (Sealant Akrilik)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    ALSEAL ColorSil Sealant (Sealant Akrilik)
    Deskripsi:
    ALSEAL ColorSil is a premium quality acrylic sealant formulated for sealing gaps and joints where conventional fillers would crack and fall off with slight movements and vibrations. It has a vast colours selection, making it suitable to match with the colour of the building materials to be sealed.With a wide variety of colours, one can match the colours of various construction materials. Suitable for general sealing applications (door and window joints, cabinet and wardrobe installation, skirting of wood flooring, etc.). Suitable for various substrates (metal, PVC, wood, concrete, gypsum boards, reinforced cement boards, marble, etc.).
    atribut:
    • Size (g): 450
    • Color: Light Brown
    • Application Temperature (°C): 5 to 50
    • Density (g/mL): 1.61
    • Curing System: Water Evaporation
    • Service Temperature (°C): -10 to 75
    • Solid Content (%): 81
  4. Dextone Bond 777 (Lem Kuning)
    Mulai

    Rp169.900

    Dextone Bond 777 (Lem Kuning)
    Deskripsi:
    Lem Dextone Contact Adhesive adalah lem kuning yang diformulasikan khusus yang biasanya dipakai untuk merekatkan kulit asli, karet (busa), kayu, formika, vinyl, karpet, dll.Lem Dextone Contact Adhesive dibuat dari bahan yang berkualitas juga mempunyai daya rekat yang baik dan tahan lama.
    atribut:
    • Solid Content (%): 16±2
    • Density: 0.85g/volume
    • Heat Resistance: 65°C
    • Open time: 10-20 minutes
    • Storage Life: ±12 month
    • Toxicity: Non-toxic
  5. PRESTO WRG Crosslink X-PVAC Adhesive (Lem Kayu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    PRESTO WRG Crosslink X-PVAC Adhesive (Lem Kayu)
    Deskripsi:
    Lem kayu crosslink X-PVAC
  6. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  7. Araldite Rapid Epoxy Adhesive Glue (Lem Epoksi Dua Komponen)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp64.900

    Araldite Rapid Epoxy Adhesive Glue (Lem Epoksi Dua Komponen)
    Deskripsi:
    High performance.
    atribut:
    • Size (ml): 15
  8. Kennedy Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp869.900

    Kennedy Combination Wrench Set (Kunci Ring Pas)
    atribut:
    • Material: Chrome Vanadium Steel
    • Finish/Coating: Chrome Satin
    • Spanner Type: Combination Spanner
  9. Kennedy Combination Wrench OffSet Set (Kunci Ring Pas)
    Mulai

    Rp2.999.900

    Kennedy Combination Wrench OffSet Set (Kunci Ring Pas)
    Deskripsi:
    Metric Chrome vanadium steel. 15 Degrees cranked open end. Offset ring end. Up to 25% longer than conventional DIN 3113 combination spanners. Conform to DIN 3113B. Contents 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, and 19mm.
    atribut:
    • Standards Met: DIN 3113B
    • Material: Chrome Vanadium Steel
    • Spanner Type: Combination Spanner
    • Finish/Coating: Chrome Satin
    • Number of Points: 14
    • Size: 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 6mm 7mm 8mm 9mm
    • Size Range: 6 - 19 mm
    • Size System: Metric
    • Includes: (14) Spanners Wallet
    • Overall Length (mm): 127; 135; 145; 155; 167; 173; 180; 195; 210; 215; 230; 240; 255; 265
    • Size (mm): 6 to 19
  10. Dextone No More Nails Construction Adhesive (Lem Konstruksi)
    Mulai

    Rp659.900

    Dextone No More Nails Construction Adhesive (Lem Konstruksi)
    Deskripsi:
    Lem konstruksi water based yang diformulasikan untuk daya rekat tinggi kuat yang dapat digunakan untuk pemasangan kayu panel, partisi lantai, peralatan kamar mandi, metal, bata, keramik, MDF, karpet, pajangan dan pernak pernik gantungan pada tembok yang biasanya memerlukan paku. Dibuat dari bahan yang berkualitas, aman digunakan, tidak berbau, ramah lingkungan dan setelah digunakan sisa lem dapat dibersihkan dengan air.
    atribut:
    • Color: White
    • Solid Content (%): 82
    • Density: 1.6 g/volume
    • Initial Dry Time: 5-20 menit
  11. Insulflex Single Insulation Tubing Class 1 (Pipa AC)
    Mulai

    Rp17.900

    Insulflex Single Insulation Tubing Class 1 (Pipa AC)
    atribut:
    • Length (m): 1.8
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioning, Refrigeration, Chiller Insulation
    • Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Flammability: Class 1 & Class 0
  12. General Power Glue (Lem Super)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    General Power Glue (Lem Super)
    atribut:
    • Size (g): 3
  13. Burgari Chassis Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp70.900

    Burgari Chassis Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    BURGARI Chassis Grease MP3.LA dibuat dari bahan bermutu tinggi dan dilengkapi dengan bahan khusus, mengandung fiber, anti karat, dan anti korosi sehingga sangat baik dan dianjurkan untuk dipakai pada chassis kendaraan dan pada sambungan - sambungan yang bergerak, As/Ganda, Pompa air dan peralatan - peralatan yang membutuhkan pelumas dengan bahan dasar calcium.
    atribut:
    • Color: Brown
    • Texture: Fibrous
    • Dropping Point: 107
    • Unworked Penetration: '275 at 25°C
    • Worked Penetration: '231 at 25°C
  14. LAKONI PRO Socket Deep Impact 1/2' DR 6 PT (Mata Sock Impact)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

  15. TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
  16. Nippon Grease Cartridge Grease Lithium EP 0 (Gemuk Litium)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp359.900

    Nippon Grease Cartridge Grease Lithium EP 0 (Gemuk Litium)
    Deskripsi:
    Lithium grease dengan base oil kelas premium.
    atribut:
    • Size (gr/tube): 400gr/tube
  17. Dextone Instant Glue (Lem Super)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    Dextone Instant Glue (Lem Super)
    Deskripsi:
    Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.
    atribut:
    • Color: Clear
    • Density (g/mL): 1.05
    • Size (g): 15
    • Viscosity (cPs): 1-5
Daftar Harga water based adhesive Terbaru October 2026
ALSEAL Shoe Adhesive (Lem Sepatu)Rp12.900
ALSEAL All Purpose Sealant (Lem Silikon)Rp37.900
ALSEAL ColorSil Sealant (Sealant Akrilik)Rp29.900
Dextone Bond 777 (Lem Kuning)Rp169.900
PRESTO WRG Crosslink X-PVAC Adhesive (Lem Kayu)Rp36.900
COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Rp60.900
Araldite Rapid Epoxy Adhesive Glue (Lem Epoksi Dua Komponen)Rp64.900
Kennedy Combination Wrench Set (Kunci Ring Pas)Rp869.900
Kennedy Combination Wrench OffSet Set (Kunci Ring Pas)Rp2.999.900
LOCTITE RTV Grey Silicone SI5699 (Lem Silikon Gasket)Rp92.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)